RVS High Pressure Receiver - 2500 Gallons

RVS High Pressure Receiver - 2500 Gallons

2003 RVS High Pressure Receiver. Model: HHPR-72-13. Approximate capacity: 2500 gallons. Straight-wall dimensions: 6 ft. dia. x 10 ft. L. Shell thickness: 1/2 in. MAWP: 250 psi @ 300°F. MDMT: -20°F @ 250 psi. (7) 1 ½ in. sight glasses. Inlets/Outlets: (2) 4 in. dia. port, (1) 2 ½ in. dia. port, (1) 1 in. dia. port. Overall dimensions: 13 ft. 4 in. L x 5 ft. 11 ½ in. W x 8 ft. 4 in. H.(BC)(ACN186).

Product Details
  • Stock No: HMFM02
  • Manufacturer: RVS
  • Model: HHPR-72-13
  • Serial Number: S038747
Tank Details
Micro Panel Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
RVS High Pressure Receiver - 2500 Gallons