RVS Horizontal Ammonia Accumulator ( 32in X 76 in. 265 Gallons)

RVS Horizontal Ammonia Accumulator ( 32in X 76 in. 265 Gallons)

RVS Horizontal Ammonia Accumulator ( 32in x 76 in. 265 Gallons) Serial Number: 89640. Tank National Board Number: 2398. Tank Estimated Capacity (Gallons): 265. Tank MAWP (PSI @ Temp): 150 PSI @ 300°F. Tank MAWT (PSI @ Temp): -20°F @ 150 PSI. Previous Refrigerant was Ammonia (R717 | NH3). Manufactured in 1989. Shipping Dimensions (Inches): 80 x 42 x 52. 2500 LB
Product Details
  • Stock No: HAIN306
  • Manufacturer: RVS
  • Serial Number: 89640
Tank Details
  • Refrigeration Tank Type: Accumulator
  • Tank Orientation: Horizontal
  • Tank Diameter (Inches): 32
  • Tank Length (Inches): 76
  • Tank Estimated Capacity (Gallons): 265
  • Tank National Board Number: 2398
  • Tank MAWP (PSI at temp): 150 PSI @ 300°F
  • Tank MAWT (temp at PSI): -20°F @ 150 PSI.
Micro Panel Details
  • Micro Control Panel Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 80
  • Width (Inches): 42
  • Height (Inches): 52
  • Weight (LBS): 2,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 1989
  • Spec Sheet Available: No
RVS Horizontal Ammonia Accumulator ( 32in X 76 in. 265 Gallons)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed