RVS Horizontal Ammonia Accumulator (48in X 147in. 1400 Gallons)

RVS Horizontal Ammonia Accumulator (48in X 147in. 1400 Gallons)

Certified by Refrigeration and Systems Corporation Horizontal Ammonia Accumulator. National Board: 14161. Serial No: S018352. Drawing No: 1835D REV.0. MAWP: 250 PSI @ 300 F. MDMT: -20 F @ 250 PSI. Vessel Dimensions: 48"x12'3".
Product Details
  • Stock No: CCA22
  • Manufacturer: RVS
  • Serial Number: S018352
Tank Details
  • Refrigeration Tank Type: Accumulator
  • Tank Orientation: Horizontal
  • Tank Diameter (Inches): 48
  • Tank Length (Inches): 147
  • Tank Estimated Capacity (Gallons): 1,400
  • Tank National Board Number: 14161
  • Tank MAWP (PSI at temp): 250 PSI @ 300 F
  • Tank MAWT (temp at PSI): -20 F @ 250 PSI
Micro Panel Details
  • Micro Control Panel Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 120
  • Width (Inches): 60
  • Height (Inches): 80
  • Weight (LBS): 5,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2001
  • Year Removed from Production: 2025
  • Spec Sheet Available: Yes
RVS Horizontal Ammonia Accumulator (48in X 147in. 1400 Gallons)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed