RVS Horizontal Ammonia Oil Tank (8in X 36in. 7.8 Gallons)

RVS Horizontal Ammonia Oil Tank (8in X 36in. 7.8 Gallons)

Certified by Refrigeration Valves and Systems Corporation Oil Pot. National Board: 28220. Serial No: 51656. MAWP: 400 PSI @ 300 F. MDMT: -50 F @ 400 PSI. Year Manufacture: 2010. Vessel Size: 8 5/8"O.D. X 36".
Product Details
  • Stock No: SIRC03
  • Manufacturer: RVS
  • Serial Number: 51656
Tank Details
  • Refrigeration Tank Type: Oil Tank
  • Tank Orientation: Horizontal
  • Tank Diameter (Inches): 8
  • Tank Length (Inches): 36
  • Tank Estimated Capacity (Gallons): 7.8
  • Tank National Board Number: 28220
  • Tank MAWP (PSI at temp): 400 PSI @ 300 F
  • Tank MAWT (temp at PSI): -50 F @ 400 PSI
  • Tank Inlets & Outlets Description: Outlet: 3/4 in. Inlet: 2 in.
Micro Panel Details
  • Micro Control Panel Included? No
Previous Refrigerant
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 36
  • Width (Inches): 12
  • Height (Inches): 29
  • Weight (LBS): 141
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2010
  • Spec Sheet Available: Yes
RVS Horizontal Ammonia Oil Tank (8in X 36in. 7.8 Gallons)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed