- Product Details
RVS Horizontal Ammonia Receiver ( 35in. X 70in. 390 Gallons)
RVS Horizontal Ammonia Receiver ( 35in x 70in. 390 Gallons) Serial Number: 994399. Tank National Board Number: 00245. Tank Estimated Capacity (Gallons): 390. Tank MAWP (PSI @ Temp): 250 PSI @ 300 F. Tank MAWT (PSI @ Temp): -20 F @ 250 PSI. The previous refrigerant was Ammonia (R717 | NH3). Manufactured in 2000. Shipping Dimensions (Inches): 70 x 40 x 50. 1300 LBS.
Product Details
- Stock No: GENR10
- Manufacturer: RVS
- Serial Number: 994399
Tank Details
- Refrigeration Tank Type: Receiver
- Tank Orientation: Horizontal
- Tank Diameter (Inches): 35
- Tank Length (Inches): 70
- Tank Estimated Capacity (Gallons): 390
- Tank National Board Number: 245
- Tank MAWP (PSI at temp): 250 PSI @ 300 F
- Tank MAWT (temp at PSI): -20 F @ 250 PSI
- Tank Inlets & Outlets Description: Inlet: 1 Outlet: 1-3/8
Micro Panel Details
- Micro Control Panel Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 70
- Width (Inches): 40
- Height (Inches): 50
- Weight (LBS): 1,300
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2000
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!


















