RVS Horizontal Ammonia Receiver (72 in. X 288 in. 4864 Gallons)

RVS Horizontal Ammonia Receiver (72 in. X 288 in. 4864 Gallons)

Certified by Refrigeration Valves & Systems Corporation Bryan, Tx. Serial No: 51357. National Board: 28238. Capacity: 4864 Gallons. MAWP: 250 PSI @ 300 F. MDMT: -20 F @ 250 PSI. Shell Thickness: 5/8 in. Head Thickness: 5/8 in.
Product Details
  • Stock No: CVI01
  • Manufacturer: RVS
  • Serial Number: 51357
Tank Details
  • Refrigeration Tank Type: Receiver
  • Tank Orientation: Horizontal
  • Tank Diameter (Inches): 72
  • Tank Length (Inches): 288
  • Tank Estimated Capacity (Gallons): 4,864
  • Tank National Board Number: 28238
  • Tank MAWP (PSI at temp): 250 PSI @ 300 F
  • Tank MAWT (temp at PSI): -20 F @ 250 PSI
  • Tank Inlets & Outlets Description: Inlet/Outlet: 4 in.
Micro Panel Details
  • Micro Control Panel Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 288
  • Width (Inches): 180
  • Height (Inches): 144
  • Weight (LBS): 15,125
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2016
  • Spec Sheet Available: No
RVS Horizontal Ammonia Receiver (72 in. X 288 in. 4864 Gallons)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed