- Product Details
RVS Horizontal Ammonia Recirculator ( 32in. X 43in. 150 Gallons)
RVS Horizontal Ammonia Recirculator ( 32in x 43in. 150 Gallons) Serial Number. Tank National Board Number. Tank Estimated Capacity (Gallons): 150. Tank MAWP (PSI @ Temp). Tank MAWT (PSI @ Temp). Previous Refrigerant was Ammonia (R717 | NH3). Manufactured in. Shipping Dimensions (Inches): 60 x 36 x 48. 1000 LB
Product Details
- Stock No: RRK12
- Manufacturer: RVS
Tank Details
- Refrigeration Tank Type: Recirculator
- Tank Orientation: Horizontal
- Tank Diameter (Inches): 32
- Tank Length (Inches): 43
- Tank Estimated Capacity (Gallons): 150
Pump Details
Micro Panel Details
- Micro Control Panel Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 60
- Width (Inches): 36
- Height (Inches): 48
- Weight (LBS): 1,000
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!























