RVS Horizontal Ammonia Recirculator ( 48in x 147in. 1425 Gallons)

RVS Horizontal Ammonia Recirculator ( 48in x 147in. 1425 Gallons)

Horizontal RVS Ammonia Package Recirculator. Certified by Refrigeration Valves and Systems Corporation. National Board: 18829. Serial No: 41551. Year: 2005. MAWP: 250 PSI @ 300 F. MDMT: -20 F @ 250 PSI. Overall Vessel Dimensions: 48dia x 147L. Suction Inlet: 8. Gas Outlet: 8. Pump Suctions: 5. Recirculator Package has two Centrifugal Pumps: (1): Cornell 2CB-CC 5 HP, (2): Hemetic CNF40-200/1 Canned Pump.
Product Details
  • Stock No: HDCY01
  • Manufacturer: RVS
  • Model: HR48-147
  • Serial Number: 41551
Tank Details
  • Refrigeration Tank Type: Recirculator
  • Tank Orientation: Horizontal
  • Tank Diameter (Inches): 48
  • Tank Length (Inches): 147
  • Tank Estimated Capacity (Gallons): 1,425
  • Tank National Board Number: 18829
  • Tank MAWP (PSI at temp): 25O PSI @ 300 F
  • Tank MAWT (temp at PSI): -20 F @ 250 PSI
  • Tank Inlets & Outlets Description: Suction Inlet: 8in. Gas Outlet: 8in. Pump Suction: 5in.
Pump Details
Micro Panel Details
  • Micro Control Panel Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 160
  • Width (Inches): 80
  • Height (Inches): 105
  • Weight (LBS): 6,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2006
  • Spec Sheet Available: No
  • Previously Used With: Borden Dairy Facility
  • Known Issues or Problems: The vessel has been a-parted from the base for shipping purposes.
RVS Horizontal Ammonia Recirculator ( 48in x 147in. 1425 Gallons)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed