- Product Details
RVS Horizontal Ammonia Recirculator (60in X 132in. 2,105 Gallons)
RVS Horizontal Ammonia Recirculator. Certified by Refrigeration Valves and Systems Corporation. Serial No: 981068. National Board No: 11920. Year Built: 1999. MAWP: 300 PSI @ 300 F. MDMT: -50 F @ 150 PSI.
Product Details
- Stock No: NOR06
- Manufacturer: RVS
- Serial Number: 981068
Tank Details
- Refrigeration Tank Type: Recirculator
- Tank Orientation: Horizontal
- Tank Diameter (Inches): 60
- Tank Length (Inches): 132
- Tank Estimated Capacity (Gallons): 2,105
- Tank National Board Number: 11920
- Tank MAWP (PSI at temp): 300 PSI @ 300 F
- Tank MAWT (temp at PSI): -50 F @ 150 PSI
Pump Details
Micro Panel Details
- Micro Control Panel Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? Yes
- # Motors: 2
- If Multiple Motors, Motor Descriptions vs specs: Two 7.5 HP that runs the Cornell Refrigeration Pumps.
Dimensions:
- Length (Inches): 148
- Width (Inches): 68
- Height (Inches): 156
- Weight (LBS): 6,500
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1999
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!






























