RVS Horizontal Ammonia Recirculator Tank - 78 in. Dia. x 9 ft. 6 in. L

RVS Horizontal Ammonia Recirculator Tank - 78 in. Dia. x 9 ft. 6 in. L

RVS Horizontal Ammonia Recirculator Tank. Refrigerant: R-717 (Ammonia). Straight wall dimensions: 78 in. dia. x 9 ft. 6 in. L. Approx 2350 gallons. MAWP 150 psi at 300F. MDMT: -20F at 150 psi. Approximate overall dimensions: 10 ft. 10 in. L x 8 ft. 4 in. W x 16 ft. 8 in. H.(HB1).

Product Details
  • Stock No: DFDT07
  • Manufacturer: RVS
  • Serial Number: 87409
Tank Details
  • Refrigeration Tank Type: Recirculator
  • Tank Orientation: Horizontal
  • Tank Diameter (Inches): 78
  • Tank Length (Inches): 114
  • Tank National Board Number: 1170
  • Tank MAWP (PSI at temp): 150 psi at 300F
Pump Details
  • Pump Included?: No
Micro Panel Details
  • Micro Control Panel Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 130
  • Width (Inches): 100
  • Height (Inches): 200
Additional Product Details
  • Year of Manufacture: 1986
RVS Horizontal Ammonia Recirculator Tank - 78 in. Dia. x 9 ft. 6 in. L
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed