RVS Horizontal Ammonia Transfer Vessel ( 32in. X 43in. 150 Gallons)

RVS Horizontal Ammonia Transfer Vessel ( 32in. X 43in. 150 Gallons)

RVS Horizontal Ammonia Recirculator ( 32in x 43in. 150 Gallons) Serial Number. Tank National Board Number. Tank Estimated Capacity (Gallons): 150. Tank MAWP (PSI @ Temp). Tank MAWT (PSI @ Temp). Previous Refrigerant was Ammonia (R717 | NH3). Manufactured in. Shipping Dimensions (Inches): 60 x 36 x 48. 1000 LB
Product Details
  • Stock No: RRK12
  • Manufacturer: RVS
Tank Details
  • Refrigeration Tank Type: Recirculator
  • Tank Orientation: Horizontal
  • Tank Diameter (Inches): 32
  • Tank Length (Inches): 43
  • Tank Estimated Capacity (Gallons): 150
Pump Details
Micro Panel Details
  • Micro Control Panel Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 60
  • Width (Inches): 36
  • Height (Inches): 48
  • Weight (LBS): 1,000
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
RVS Horizontal Ammonia Transfer Vessel ( 32in. X 43in. 150 Gallons)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed