RVS Horizontal Oil Separator (14in X 22in. 20 Gallons)

RVS Horizontal Oil Separator (14in X 22in. 20 Gallons)

RVS Horizontal Oil Separator (14in x 22in. 20 Gallons) Serial Number: 93158. Tank National Board Number: 5522. Tank Estimated Capacity (Gallons): 20. Tank MAWP (PSI @ Temp): 250 PSI @ 300 F. Tank MAWT (PSI at Temp): -20 F @ 250 PSI. Previous Refrigerant was Ammonia (R717 | NH3). Manufactured in 1993. Shipping Dimensions (Inches): 29 x 24 x 48. 550 LB
Product Details
  • Stock No: RRK19
  • Manufacturer: RVS
  • Serial Number: 93158
Tank Details
  • Refrigeration Tank Type: Oil Tank
  • Tank Orientation: Horizontal
  • Tank Diameter (Inches): 14
  • Tank Length (Inches): 22
  • Tank Estimated Capacity (Gallons): 20
  • Tank National Board Number: 5522
  • Tank MAWP (PSI at temp): 250 PSI @ 300 F
  • Tank MAWT (temp at PSI): -20 F @ 250 PSI
  • Tank Inlets & Outlets Description: Inlet(in): 1
Micro Panel Details
  • Micro Control Panel Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 29
  • Width (Inches): 24
  • Height (Inches): 48
  • Weight (LBS): 550
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 1993
  • Spec Sheet Available: No
RVS Horizontal Oil Separator (14in X 22in. 20 Gallons)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed