RVS Inc Vertical Ammonia Receiver ( in. X in. Gallons)

RVS Inc Vertical Ammonia Receiver ( in. X in. Gallons)

RVS Inc. Vertical Ammonia Receiver ( in x in. Gallons) Serial Number: 49010. Tank National Board Number. Tank Estimated Capacity (Gallons). Tank MAWP (PSI @ Temp): 250 PSI @ 300 F. Tank MAWT (PSI @ Temp): -20 F @ 250 PSI. Previous Refrigerant was Ammonia (R717 | NH3). Manufactured in 2014. Shipping Dimensions (Inches): 41x 41 x 98. 2000 LB
Product Details
  • Stock No: OBI07
  • Manufacturer: RVS
  • Serial Number: 49010
Tank Details
  • Refrigeration Tank Type: Receiver
  • Tank Orientation: Vertical
  • Tank MAWP (PSI at temp): 250 PSI @ 300 F,
  • Tank MAWT (temp at PSI): -20 F @ 250 PSI
  • Tank Inlets & Outlets Description: Inlet & Outlet of 4".
Micro Panel Details
  • Micro Control Panel Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 41
  • Width (Inches): 41
  • Height (Inches): 98
  • Weight (LBS): 2,000
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2014
  • Spec Sheet Available: No
RVS Inc Vertical Ammonia Receiver ( in. X in. Gallons)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed