- Product Details
RVS Matrix Recirculator Control Panel
RVS Matrix Recirculator Control Panel. Serial No: 05-MMP-001-0127. Sales Order No: 55194. Panel Drawing: 501-0099-01. Wiring Drawing: 501-0099-02. Power Supply: 460 Volts, 3 Ph, 26 Amps, 60 Hz.
Product Details
- Stock No: VLT09
- Manufacturer: RVS
- Model: Matrix
- Serial Number: 05-MMP-001-0127
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 16
- Width (Inches): 16
- Height (Inches): 32
- Weight (LBS): 120
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!























