- Product Details
RVS MPC-36 Plate Heat Exchanger Chiller Package
RVS Chiller Assembly Package with Plate Heat Exchanger. Serial No: 50776. Model: MPC-36. Drawing No: 50776A. Design Pressure - MAWP: 250 PSIG @ 300 F. Refrigerant: R-717. Max Vessel Capacity: 288 TR @ 32 F. Max Surge Volume Available: 11.8 CF. Size: 36 in. O.D x 96 in.
Product Details
- Stock No: RDYM01
- Manufacturer: RVS
- Model: MPC-36
- Serial Number: 50776
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 132
- Width (Inches): 72
- Height (Inches): 129
- Weight (LBS): 7,485
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2015
- Year Removed from Production: 2026
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!





























