RVS MRP-36V Vertical Recirculator (36in X 118in. 625 Gallons)

RVS MRP-36V Vertical Recirculator (36in X 118in. 625 Gallons)

RVS Vertical Ammonia Recirculator. Model: MRP-36V. Serial No: 44700. National Board: 21886. Drawing No: 44700A. Design Pressure; MAWP: 350 PSI @ 300F, MDMT: -20 F @ 350 PSI. Specifications; Max Vessel Capacity 60 TR @ -50F. Max Surge Volume Available: 31.85 CF. Pump Capacity; 39 GPM @ 45 PSI.
Product Details
  • Stock No: ARC06
  • Manufacturer: RVS
  • Model: MRP-36V
  • Serial Number: 44700
Tank Details
  • Refrigeration Tank Type: Recirculator
  • Tank Orientation: Vertical
  • Tank Diameter (Inches): 36
  • Tank Length (Inches): 118
  • Tank Estimated Capacity (Gallons): 625
  • Tank National Board Number: 21886
  • Tank MAWP (PSI at temp): 350 PSI @ 300 F
  • Tank MAWT (temp at PSI): -20 F @ 350 PSI
Pump Details
Micro Panel Details
  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: RVS
  • Micro Control Panel Description: Control Voltage - 120V/1 Ph/60 Hz
Previous Refrigerant
  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 2
  • If Multiple Motors, Motor Descriptions vs specs: (2) Teikoku Pumps - 460 Volt, 3 Ph, 60 Hz.
Dimensions:
  • Length (Inches): 40
  • Width (Inches): 40
  • Height (Inches): 142
  • Weight (LBS): 4,150
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2009
  • Year Removed from Production: 2025
  • Spec Sheet Available: Yes
RVS MRP-36V Vertical Recirculator (36in X 118in. 625 Gallons)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed