- Product Details
RVS MRP-60 Vertical Ammonia Recirculator (60in X 111in. 1,236 Gallons)
Certified by Refrigeration Valves and Systems Corporation Vertical Recirculator. National Board: 28231. Model: MRP-60. Serial No: 51652. MAWP: 250 PSI @ 300 F. MDMT: -20 F @ 250 PSI. Vessel Dimensions: 60" O.D. x 111". Year Built: 2016.
Product Details
- Stock No: SIRC02
- Manufacturer: RVS
- Model: MRP-60
- Serial Number: 51653
Tank Details
- Refrigeration Tank Type: Recirculator
- Tank Orientation: Vertical
- Tank Diameter (Inches): 60
- Tank Length (Inches): 111
- Tank Estimated Capacity (Gallons): 1,236
- Tank National Board Number: 28231
- Tank MAWP (PSI at temp): 250 PSI @ 300 F
- Tank MAWT (temp at PSI): -20 F @ 250 F
- Tank Inlets & Outlets Description: Inlet/Outlet: 10.5 in.
Pump Details
Micro Panel Details
- Micro Control Panel Included? No
Previous Refrigerant
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 177
- Width (Inches): 72
- Height (Inches): 76
- Weight (LBS): 6,150
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2016
- Year Removed from Production: 2024
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!





















