RVS Oil Scrubber Tank - 1,165 Gallon

RVS Oil Scrubber Tank - 1,165 Gallon

1995 RVS Oil Scrubber Tank. Refrigerant: R-717 (Ammonia). Approximate capacity: 1,165 gallons. Inside straight wall dimension: 60 in. dia. x 7 ft. 2 in. H. MAWP: 250 psi at 300ºF. MDMT: -20ºF at 250 PSI. Radius: 2:1 elliptical ends. Inlets: (1) 3/4 in. dia. port, (1) 8 in. dia. port, (1) 2 1/2 in. dia. port. Outlets: (1) 1in. dia. port, (1) 3/4 in. dia. port, (1) 8in dia. port. Overall dimensions: 6 ft. 5 in. L x 6 ft. 5 in. W x 17 ft. 5 in. H.

Product Details
  • Stock No: KWBF218.a
  • Manufacturer: Refrigeration Valves & Systems
  • Serial Number: 95889
Tank Details
  • Refrigeration Tank Type: Oil Tank
  • Tank Orientation: Vertical
  • Tank Diameter (Inches): 60
  • Tank Length (Inches): 86
  • Tank Estimated Capacity (Gallons): 1165
  • Tank National Board Number: 8289
  • Tank MAWP (PSI at temp): 250 psi at 300ºF
  • Tank Inlets & Outlets Description: (1) 3/4 in. dia. port, (1) 8 in. dia. port, (1) 2 1/2 in. dia. port. Outlets: (1) 1in. dia. port, (1) 3/4 in. dia. port, (1) 8in dia. port
Micro Panel Details
  • Micro Control Panel Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 77
  • Width (Inches): 77
  • Height (Inches): 209
Additional Product Details
  • Year of Manufacture: 1995
RVS Oil Scrubber Tank - 1,165 Gallon
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed