RVS Recirculating Ammonia Tank - 54 in. Dia. x 10 ft. H

RVS Recirculating Ammonia Tank - 54 in. Dia. x 10 ft. H

1996 RVS Recirculating Ammonia Tank. Refrigerant: R-717. MAWP: 150 psi @ 300ºF. MDMT: -50ºF @ 60 psi. Inside straight-wall dimensions: 54 in. dia. x 10 ft. H. Radius: 2:1 elliptical ends. (2) Cornell pumps. Model: 2CB-5-4. (2) Baldor electric motor – 5 hp, 230/460 V, 3 phase. Inlet/Outlets: (1) 6 in. dia. ports, (1) 8 in. dia. port, (2) 2 ½ in. dia. ports, (3) 1 in. dia. ports. Overall dimensions: 6 ft. 9 in. L x 6 ft. 4 in. W x 18 ft.4 in. H.(H12).

Product Details
  • Stock No: RGMB109
  • Manufacturer: RVS
  • Serial Number: 96903
Tank Details
Pump Details
Micro Panel Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
RVS Recirculating Ammonia Tank - 54 in. Dia. x 10 ft. H
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed