RVS Recirculator Tank 108 in. Dia. x 19 ft. 10 in. L.

RVS Recirculator Tank 108 in. Dia. x 19 ft. 10 in. L.

RVS Recirculator Tank 108 in. Dia. x 19 ft. 10 in. L. S/N: 89580. Nat’l. Bd: 2382. Material of construction: SA516-70 steel. Original MAWP: 150 psi @ -20°F to 300°F. MDMT: 60 psi @ -40°F. Recertified by Fru-Con in 2004 with MAWP: 60psi @ -60°F. Nat’l Bd: 1173. Hydro test: 225 psi. Empty weight 19,000 lbs.
Product Details
  • Stock No: DTTC2058.
  • Manufacturer: RVS
  • Serial Number: 89580
Tank Details
Pump Details
Micro Panel Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
RVS Recirculator Tank 108 in. Dia. x 19 ft. 10 in. L.
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed