- Product Details
RVS Vertical Ammonia Accumulator (42in X 121in. 894 Gallons)
RVS Vertical Ammonia Accumulator. National Board: 10750. Year Built: 1998. MDMT: -20 F @ 200 PSI. MAWP: 200 PSI @ 300 F.
Product Details
- Stock No: RDYL07
- Manufacturer: RVS
Tank Details
- Refrigeration Tank Type: Accumulator
- Tank Orientation: Vertical
- Tank Diameter (Inches): 42
- Tank Length (Inches): 121
- Tank Estimated Capacity (Gallons): 894
- Tank National Board Number: 10750
- Tank MAWP (PSI at temp): 200 PSI @ 300 F
- Tank MAWT (temp at PSI): -20 F @ 200 PSI
Micro Panel Details
- Micro Control Panel Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 40
- Width (Inches): 40
- Height (Inches): 172
- Weight (LBS): 2,400
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1998
- Year Removed from Production: 2025
- Spec Sheet Available: No
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!












