RVS Vertical Ammonia Intercooler ( 30in. X 96in. 354 Gallons)

RVS Vertical Ammonia Intercooler ( 30in. X 96in. 354 Gallons)

RVS Vertical Ammonia Intercooler ( 30in x 96in. 354 Gallons) Serial Number: 860446. Tank National Board Number: 494. Tank Estimated Capacity (Gallons): 354. Previous Refrigerant was Ammonia (R717 | NH3). Manufactured in 1986. Shipping Dimensions (Inches): x x. LB
Product Details
  • Stock No: HSR19
  • Manufacturer: RVS
  • Serial Number: 860446
Tank Details
  • Refrigeration Tank Type: Intercooler
  • Tank Orientation: Vertical
  • Tank Diameter (Inches): 30
  • Tank Length (Inches): 96
  • Tank Estimated Capacity (Gallons): 354
  • Tank National Board Number: 494
  • Tank MAWP (PSI at temp): 150 PSI @ 300 F
  • Tank MAWT (temp at PSI): -20 F @ 300 PSI
Micro Panel Details
  • Micro Control Panel Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 1986
  • Spec Sheet Available: No
RVS Vertical Ammonia Intercooler ( 30in. X 96in. 354 Gallons)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed