RVS Vertical Ammonia Receiver ( 48in. X 118in. 935 Gallons)

RVS Vertical Ammonia Receiver ( 48in. X 118in. 935 Gallons)

RVS Vertical Ammonia Receiver ( 48in x 118in. 935 Gallons) Serial Number: 89641. Tank National Board Number: 2399. Tank Estimated Capacity (Gallons): 935. Tank MAWP (PSI @ Temp): 250 PSI @ 300F. Tank MAWT (PSI @ Temp): -20F @ 250 PSI. Previous Refrigerant was Ammonia (R717 | NH3). Manufactured in 1989. Shipping Dimensions (Inches): 78 x 78 x 147. 4000 LB
Product Details
  • Stock No: HAIN301
  • Manufacturer: RVS
  • Serial Number: 89641
Tank Details
  • Refrigeration Tank Type: Receiver
  • Tank Orientation: Vertical
  • Tank Diameter (Inches): 48
  • Tank Length (Inches): 118
  • Tank Estimated Capacity (Gallons): 935
  • Tank National Board Number: 2399
  • Tank MAWP (PSI at temp): 250 PSI @ 300F
  • Tank MAWT (temp at PSI): -20F @ 250 PSI
Micro Panel Details
  • Micro Control Panel Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 78
  • Width (Inches): 78
  • Height (Inches): 147
  • Weight (LBS): 4,000
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 1989
  • Spec Sheet Available: No
RVS Vertical Ammonia Receiver ( 48in. X 118in. 935 Gallons)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed