RVS Vertical Ammonia Recirculator (42in x 144in. 1031 Gallons. (2) 3.4 HP Pumps.)

RVS Vertical Ammonia Recirculator (42in x 144in. 1031 Gallons. (2) 3.4 HP Pumps.)

2005 Vertical Refrigeration Valve & System Recirculator. Serial No: 40187, National Board: 17575. MAWP: 250 PSI @ 300 F, MDMT: -20/-50F @ MAWP: 250/85 PSI. Year Built: 2005. Overall Shipping Dimensions(in): 84Lx84Wx224H. Recirculator has 4-inch thickness insulation. (2) Teikoku Canned Motor Pump: Item No: RVS-120-30-4.5, Head: 105, Cap: 120 GPM, Hz:60, 460V, Amp: 6.8, Pole: 2, Class: C, Prod No: DX-1161-7. Oil Pot: National Brd: 17554, MAWP 300 PSI @ 300 F, MDMT: -50F @ MAWP 300 PSI. Serial No: 40279, Year: 2005.
Product Details
  • Stock No: OTIS36
  • Manufacturer: RVS
  • Serial Number: 40187
Tank Details
  • Refrigeration Tank Type: Recirculator
  • Tank Orientation: Vertical
  • Tank Diameter (Inches): 42
  • Tank Length (Inches): 144
  • Tank Estimated Capacity (Gallons): 1,031
  • Tank National Board Number: 17575
  • Tank MAWP (PSI at temp): 250 PSI @ 300 F
  • Tank MAWT (temp at PSI): -20 F @ 250 PSI
  • Tank Inlets & Outlets Description: Suction Inlet(in): 8, Gas Outlet(in): 6
Pump Details
  • Pump Included?: Yes
  • Number of Pumps in Package: 2
  • Pump Manufacturer(s): Teikoku
  • Pump Horsepower (HP): 3.4
  • Pump Description(s): Teikoku Canned Motor Pump: Item No: RVS-120-30-4.5, Head: 105, Cap: 120 GPM, Hz :60, 460V, Amp: 6.8, Pole: 2, Class: C, Prod No: DX-1161-7, Date: Jan. 2005.
Micro Panel Details
  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: RVS
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 84
  • Width (Inches): 84
  • Height (Inches): 228
  • Weight (LBS): 6,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2005
  • Spec Sheet Available: Yes
RVS Vertical Ammonia Recirculator (42in x 144in. 1031 Gallons. (2) 3.4 HP Pumps.)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed