RVS Vertical Ammonia Recirculator (48 Dia X 147 in. 1134 Gallons. 2-5 HP Pumps.)

RVS Vertical Ammonia Recirculator (48 Dia X 147 in. 1134 Gallons. 2-5 HP Pumps.)

RVS Vertical Ammonia Recirculator (48 Dia X 147 in). Estimated 1134 Gallons. (2) 5 HP Pumps.) Serial Number: S018189. Tank National Board Number: 13959. Tank Estimated Capacity (Gallons): 1134. Tank MAWP (PSI at Temp): 150 PSI @ 300 F. Tank MAWT (PSI at Temp): -20 F @ 150 PSI. The previous refrigerant used was ammonia (R717 | NH3). Manufactured in 2002. Shipping Dimensions (Inches): 85 X 78 X 149. 1500 LB
Product Details
  • Stock No: HSR06
  • Manufacturer: RVS
  • Serial Number: S018189
Tank Details
  • Refrigeration Tank Type: Recirculator
  • Tank Orientation: Vertical
  • Tank Diameter (Inches): 46
  • Tank Length (Inches): 127
  • Tank Estimated Capacity (Gallons): 1,134
  • Tank National Board Number: 13959
  • Tank MAWP (PSI at temp): 150 PSI @ 300 F
  • Tank MAWT (temp at PSI): -20 F @ 150 PSI
  • Tank Inlets & Outlets Description: Inlet(in): 7 Outler(in): 8
Pump Details
  • Pump Included?: Yes
  • Number of Pumps in Package: 2
  • Pump Manufacturer(s): Buffalo Pumps
  • Pump Horsepower (HP): 5
  • Pump Description(s): Impeller Dia: 11 1/8. Size: 3x1-1/2x13-5HP. GPM:90, Head: 123.
Micro Panel Details
  • Micro Control Panel Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 85
  • Width (Inches): 78
  • Height (Inches): 149
  • Weight (LBS): 1,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2002
  • Spec Sheet Available: Yes
RVS Vertical Ammonia Recirculator (48 Dia X 147 in. 1134 Gallons. 2-5 HP Pumps.)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed