RVS Vertical Ammonia Recirculator (50in X 132in. 1405 Gallons)

RVS Vertical Ammonia Recirculator (50in X 132in. 1405 Gallons)

RVS Vertical Ammonia Recirculator. National Board: 8382. MAWP: 250 PSI @ 300 F. MDMT: -40 F @ 100 PSI. Serial No: 95774. Year: 1996. Estimated Holding Capacity: 1405 Gallons. Overall Estimated Vessel Dimensions: 50 X 132. RVS Oil Pot: National Board: 8374. MAWP: 300 PSI @ 300 F. MDMT: -40 F @ 120 PSI. Serial No: 95775. Year Built: 1996. (2) Lederle Hermetic Pumps - Pump Type: CNF 50-160, Impeller: 158 mm.
Product Details
  • Stock No: CBRE18
  • Manufacturer: RVS
  • Serial Number: 95774
Tank Details
  • Refrigeration Tank Type: Recirculator
  • Tank Orientation: Vertical
  • Tank Diameter (Inches): 50
  • Tank Length (Inches): 132
  • Tank Estimated Capacity (Gallons): 1,405
  • Tank National Board Number: 8382
  • Tank MAWP (PSI at temp): 250 PSI @ 300 F
  • Tank MAWT (temp at PSI): -40 F @ 100 PSI
Pump Details
  • Pump Included?: Yes
  • Number of Pumps in Package: 2
  • Pump Manufacturer(s): Lederle
  • Pump Horsepower (HP): 10
  • Pump Description(s): 2 Lederle Hermetic Pumps - 10.5 Hp, 440 Volts, 3 Phase, 60 Hz.
Micro Panel Details
  • Micro Control Panel Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 2
  • If Multiple Motors, Motor Descriptions vs specs: (2) Lederle Hermetic Pump: 10 HP, 440 Volts, Hz: 60.
Dimensions:
  • Length (Inches): 65
  • Width (Inches): 65
  • Height (Inches): 192
  • Weight (LBS): 9,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 1996
  • Year Removed from Production: 2023
  • Spec Sheet Available: No
RVS Vertical Ammonia Recirculator (50in X 132in. 1405 Gallons)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed