RVS Vertical Ammonia Recirculator - 60 in. dia. x 12 ft. H

RVS Vertical Ammonia Recirculator - 60 in. dia. x 12 ft. H

1994 RVS Vertical Ammonia Recirculator. Approximate capacity: 1,500 gallons. Inside straight-wall dimensions: 60 in. dia. x 12 ft. H. Refrigerant: R-717 (Ammonia). MAWP: 250 psi at 300°F. MDMT: - 40°F at 100 psi. Radius: 2:1 elliptical ends. Inlets: (1) 10 in. dia. port (suction in), (1) 2 in. dia. port (makeup liquid), (1) 3 in. dia. port (liquid feed). Outlets: (1) 8 in. dia. port (suction out), (2) 3/4 in. dia. ports (vents), (1) 6 in. dia. port (pump suction). Control panel with (9) push buttons and (6) switches. Panel dimensions: 2 ft. L x 11 in. W x 1 ft. 5 in. H. Hoffman control panel. Cat No: A-1212CH. Panel dimensions: 1 ft. 1 in. L x 6-1/2 in. W x 1 ft. 4 in. H. Overall dimensions: 6 ft. 8 in. L x 6 ft. 6 ft. W x 17 ft. H.

Product Details
  • Stock No: RPCN075A
  • Manufacturer: RVS
  • Serial Number: 94279
Tank Details
  • Refrigeration Tank Type: Recirculator
  • Tank Orientation: Vertical
  • Tank Diameter (Inches): 60
  • Tank Length (Inches): 13
Pump Details
Micro Panel Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
RVS Vertical Ammonia Recirculator - 60 in. dia. x 12 ft. H
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed