- Product Details
RVS Vertical Freon/Ammonia Receiver (30in X 144in. 407 Gallons)
RVS Vertical Freon/Ammonia Receiver. National Board: 21885. Serial No: 44699. MAWP: 350 PSI @ 300 F. MDMT: -20 F @ 350 PSI. Approx. Volume: 407 Gallons. Year Built: 2009.
Product Details
- Stock No: ARC08
- Manufacturer: RVS
- Serial Number: 21885
Tank Details
- Refrigeration Tank Type: Receiver
- Tank Orientation: Vertical
- Tank Diameter (Inches): 30
- Tank Length (Inches): 144
- Tank Estimated Capacity (Gallons): 407
- Tank National Board Number: 21885
- Tank MAWP (PSI at temp): 350 PSI @ 300 F
- Tank MAWT (temp at PSI): -20 F @ 350 PSI
Micro Panel Details
- Micro Control Panel Included? No
Previous Refrigerant
- Previous Refrigerant: Halocarbon (Freon)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 168
- Width (Inches): 44
- Height (Inches): 268
- Weight (LBS): 1,800
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2009
- Year Removed from Production: 2025
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!











