RVS Vertical Recirculating Ammonia Package - 54 in. Dia. x 11 ft. 7 in.

RVS Vertical Recirculating Ammonia Package - 54 in. Dia. x 11 ft. 7 in.

1994 RVS Vertical Recirculating Ammonia Package. Refrigerant: R-717. MAWP 150 PSI at -20°F to 300°F to dual stamp 60 psi at -40°F. Inside straight-wall dimensions: 54 in. dia. x 10 ft. H. Radius: 2:1 elliptical ends. (2) Cornell pumps: 1st model: 2CB-F5. Baldor motor: 7-1/2 hp, 230/460V, 9.8/19.8 amps, 1760 rpm, sf 1.15, 60 Hz, 3 phase. 2nd model: A15007C, 5 hp, 230/460V, 1735 rpm, sf 1.0, 60 Hz, 3 phase. Approximate overall dimensions: 7 ft. 3 in. L x 7 ft. 1 in. W x 20 ft. H.(HB1).

Product Details
  • Stock No: DFDT08
  • Manufacturer: RVS
  • Serial Number: 94196
Tank Details
Pump Details
Micro Panel Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
RVS Vertical Recirculating Ammonia Package - 54 in. Dia. x 11 ft. 7 in.
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed