RVS Vertical Subcooler (20in X 96in. 125 Gallons)

RVS Vertical Subcooler (20in X 96in. 125 Gallons)

RVS Vertical Ammonia Subcooler. National Board: 21384. Serial No: 44698. Drawing No: 44698. MAWP: 350 PSI @ 300 F. MDMT: -20 F @ 350 PSI. Vessel Dimensions: 20 O.D x 96 in. Estimated Shipping Dimensions: 9'-6" L x 33"W. Weight: 1100 lbs. Year Built: 2009.
Product Details
  • Stock No: ARC07
  • Manufacturer: RVS
  • Serial Number: 44698
Tank Details
  • Refrigeration Tank Type: Subcooler
  • Tank Orientation: Vertical
  • Tank Diameter (Inches): 20
  • Tank Length (Inches): 96
  • Tank Estimated Capacity (Gallons): 125
  • Tank National Board Number: 21384
  • Tank MAWP (PSI at temp): 350 PSI @ 300 F
  • Tank MAWT (temp at PSI): -20 F @ 350 PSI
  • Tank Inlets & Outlets Description: Suction Inlet; 9 in. Suction Outlet; 9 in.
Micro Panel Details
  • Micro Control Panel Included? No
Previous Refrigerant
  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 30
  • Width (Inches): 30
  • Height (Inches): 108
  • Weight (LBS): 1,200
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2009
  • Year Removed from Production: 2025
  • Spec Sheet Available: Yes
RVS Vertical Subcooler (20in X 96in. 125 Gallons)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed