R&Y Horizontal Oil Separator (13in X 37in. 20 Gallons)

R&Y Horizontal Oil Separator (13in X 37in. 20 Gallons)

R&Y Horizontal Oil Separator (13in x 37in. 20 Gallons) Serial Number: 8240. Tank National Board Number. Tank Estimated Capacity (Gallons): 20. Tank MAWP (PSI @ Temp): 250 PSI @ 650F. Tank MAWT (PSI @ Temp). Previous Refrigerant was Ammonia (R717 | NH3). Shipping Dimensions (Inches): 37 x 13 x 19. 320 LB
Product Details
  • Stock No: SPSC207
  • Manufacturer: R&Y
  • Serial Number: 8240
Tank Details
  • Refrigeration Tank Type: Oil Tank
  • Tank Orientation: Horizontal
  • Tank Diameter (Inches): 13
  • Tank Length (Inches): 37
  • Tank Estimated Capacity (Gallons): 20
  • Tank MAWP (PSI at temp): 250 PSI @ 650F
Micro Panel Details
  • Micro Control Panel Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 37
  • Width (Inches): 13
  • Height (Inches): 19
  • Weight (LBS): 320
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
  • Previously Used With: Reciprocating Compressor SPSC2-03
R&Y Horizontal Oil Separator (13in X 37in. 20 Gallons)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed