Ryson International 1200-300-D1 3 3/4 Vertical Spiral Conveyor Belt System

Ryson International 1200-300-D1 3 3/4 Vertical Spiral Conveyor Belt System

Ryson Vertical Conveying Solutions. Model: 1200-300-D1 3 3/4. Serial No: 153941-7. Outside Diameter: 5' 3''. Centerline Diameter: 3' 11. Slat Width: 12. Frame Width: 15.
Product Details
  • Stock No: YTAB03
  • Manufacturer: Ryson International, Inc
  • Model: 1200-300-D1 3 3/4
  • Serial Number: 153941-7
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: SEW-Eurodrive
  • Motor Horsepower(HP): 2
  • Motor RPM: 1,800
  • Motor Voltage: 230/460
  • Motor Amps: 5.7/2.85
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Width (Inches): 84
  • Height (Inches): 132
  • Weight (LBS): 4,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
Ryson International 1200-300-D1 3 3/4 Vertical Spiral Conveyor Belt System

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed