Sabroe SMC 116L Reciprocating Compressor Package (250 HP 2,300/4,160 V)

Sabroe SMC 116L Reciprocating Compressor Package (250 HP 2,300/4,160 V)

Sabroe Ammonia Reciprocating Compressor. Model: SMC 116L. Shop/Serial # 83169 Refrigerant: R717. Approximately 150 TR @ 95º F CT / 17º F SST (NH3) @ 1,180 RPM. Swept volume at max. rpm (1500 rpm): 666 cfm. Crankcase pressure: 261 psig. Max. design pressure: 610/305 psig. Sabroe relief valve set point: 261 psi (18 bar). Toshiba World Energy Series Motor. 250 hp, 1180 rpm, 2,300/4,160 V, 62/34 amps, 60 Hz, 3 phase. Inlets/Outlets: (1) 6 in. port, (1) ½ in. pipe, (1) ¾ in. pipe, / (1) 4 in. port, (1) ½ in. FNPT. Overall dimensions: 11 ft. L x 3 ft. 9 in. W x 5 ft. H. Run time: 22929.9 hrs.(H12)

Product Details
  • Stock No: MCVA01.9
  • Manufacturer: Sabroe
  • Model: SMC 116L
  • Compressor Type: Reciprocating
  • Package Included? Yes
  • Stage Type: High Stage
Reciprocating Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Sabroe
  • # Compressors in Package: 1
  • Compressor Model: SMC 116L
  • Compressor SN: 83619
  • Compressor Run Time Hours: 22929.9
  • Oil Separator Included? No
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Toshiba
  • Motor Horsepower(HP): 250
  • Motor RPM: 1180
  • Motor Voltage: 2,300/4,160
  • Motor Amps: 62/34
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 132
  • Width (Inches): 45
  • Height (Inches): 60
Additional Product Details
  • Year of Manufacture: 1986
Sabroe SMC 116L Reciprocating Compressor Package (250 HP 2,300/4,160 V)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed