Sabroe SMC106L 6-Cylinder Reciprocating Compressor

Sabroe SMC106L 6-Cylinder Reciprocating Compressor

Sabroe 6-Cylinder Bare Reciprocating Compressor. Model: SMC106L. Serial No: 80102A30176030. Max RPM: 1800. Refrigerant: R-717. Swept Volume: 300 CFM. Allowable Pressure - Low Pressure: 261 PSI, High Pressure: 406 PSI.
Product Details
  • Stock No: JCI02
  • Manufacturer: Sabroe
  • Model: SMC106L
  • Serial Number: 80102A30176030
  • Compressor Type: Reciprocating
  • Package Included? No
  • Stage Type: High Stage
Reciprocating Compressor Details
  • Compressor Manufacturer: Sabroe
  • # Of Reciprocating Cylinders: 6
  • Reciprocating Type: Belt
  • # Compressors in Package: 1
  • Compressor Model: SMC106L
  • Compressor SN: 80102A30176030
  • Compressor Max Speed (RPM): 1,800
  • Compressor Design Pressure (PSIG): 406
  • Compressor Year Manufactured: 2023
  • Compressor Run Time Hours: 0
  • Oil Separator Included? No
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 113
  • Width (Inches): 50
  • Height (Inches): 55
  • Weight (LBS): 3,086
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2023
  • Spec Sheet Available: Yes
Sabroe SMC106L 6-Cylinder Reciprocating Compressor

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed