Safeline Gravity Feed Metal Detector, Model GF 150

Safeline Gravity Feed Metal Detector, Model GF 150

Safeline Gravity Feed Metal Detector. Model GF150/P/FM/15'R/SCB1/TK/RC/QRC, S/N 10345. M/C# 033, REF# 9291-1, PWR/DR # 140, OOBV 110 MV, Ref Phase 2923. 110 V. Inlet: 5-½ in. (top), Outlets: (2) 10 in. W, 3-½ in. L (bottom). Overall dimensions(not including remote control box): 2ft. 4in.L x 2ft. 2in. W x 3ft. 11in. H.
Product Details
  • Stock No: NPPC140.
  • Manufacturer: Safeline Inc.
  • Model: GF150/P/FM/15R/SCB1/TK/RC/QRC
  • Serial Number: 10345
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Safeline Gravity Feed Metal Detector, Model GF 150
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed