Safeline Powerphase Control Module Model 100/300

Safeline Powerphase Control Module Model 100/300

Safeline Powerphase Control Module Model 100/300. S/N Hardware V3C, Firmware XT 1.16. A stainless steel and wash down certified model with a minimum IP rating of 55, this control module fits the Safeline Signature, Signature II and Powerphase Plus series of metal detectors used to inspect products in the food, pharmaceutical, plastics and chemical industries. Safeline detectors utilize low power, high frequency, magnetic field coil systems which have the ability to sense minute magnetic disturbances created by metal particles passing through the aperture of field inside the detector. Overall dimensions: 9-1/2 in. L x 6 in. W x 10 in. H. (ACN50).
Product Details
  • Stock No: ME07071.5a
  • Manufacturer: Safeline Inc.
  • Model: 100/300
  • Serial Number: Hardware V3C
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Safeline Powerphase Control Module Model 100/300
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed