Safeline Stainless Steel Metal Detector

Safeline Stainless Steel Metal Detector

1998 Safeline Stainless Steel Metal Detector. Model STD16X14/55/300/1L/1/12/RC/RFI. Reference No. 12927-07. Maximum product clearance/aperture opening above belt: 15-5/8 in. W x 12-1/2 in. H. Unit detects 2.5 mm non-Fe, 2.5 mm non-magnetic SS, and 2.5 mm Fe. Detector is Frame mounted. Includes a 14 in. W belt. Detector specifications: 115/480 V, pneumatically controlled reject device. Height at product inlet- 46-1/2 in. Height at conveyor- 20 in. Baldor Industrial Motor: .5 hp, 1,725 rpm, 208-230/460 V, 2.1-2/1 amps, 60 Hz, 3 phase, 56C Frame. Boston Gear 700 Series Drive Motor: .46 hp (input), 500 torque lb-in. (output), 40 gear ratio. Overall dimensions: 168 in. L x 40 in. W x 76 in. H.
Product Details
  • Stock No: HDNW112.42a
  • Manufacturer: Safeline Inc.
  • Model: STD16X14/55/300/1L/1/12/RC/RFI
  • Serial Number: 32051
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Safeline Stainless Steel Metal Detector
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed