Safetronics, Inc. Variable Speed Controllers - 3 HP

Safetronics, Inc. Variable Speed Controllers - 3 HP

Safetronics, Variable Speed Controllers Inc. Model: GP10E4ST34003B1. Input: 380-480V, amps: 8.61. Freq: 50/60, 3 phase. Output constant / variable: 3 hp, 380-460V, 5.5 amps, 0.1-120 Hz. NEMA 4 enclosure. Overall dimensions: 6 in. L x 5-1/2 in. W x 10 in. H. Quanity 2
Product Details
  • Stock No: MDFP044.1a-01
  • Manufacturer: Saftronics, Inc.
  • Model: GP10E4ST34003B1
  • Serial Number: 0133-06655N0005, 0126-05701N0018
Previous Refrigerant
Motor Details
  • If Multiple Motors, Motor Descriptions vs specs: Input: 380-480V, amps: 8.61. Freq: 50/60, 3 phase. Output constant / variable: 3 hp, 380-460V, 5.5 amps, 0.1-120 Hz.
  • Motor Horsepower(HP): 3
Dimensions:
  • Length (Inches): 6
  • Width (Inches): 5.5
  • Height (Inches): 10
Additional Product Details
Safetronics, Inc. Variable Speed Controllers - 3 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed