Safety Switches- 60 and 100 Amp

Safety Switches- 60 and 100 Amp

General Electric Safety Switch- 60 Amp. Model: 10. THN3362SS. Max Hp: 60. Max power supply: 600 VAC/250 VDC. Stainless steel enclosure. Overall dimensions: 10 in. L x 9 in. W x 1 ft. 8 in. H.
Product Details
  • Stock No: DTTC2136-02
  • Manufacturer: GE
Previous Refrigerant
Motor Details
  • Motor Horsepower(HP): 60
  • Motor Amps: 60
Dimensions:
  • Length (Inches): 10
  • Width (Inches): 9
  • Height (Inches): 20
Additional Product Details
Safety Switches- 60 and 100 Amp
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed