Saftronics, Inc. Variable Speed Controller - 1/2 HP

Saftronics, Inc. Variable Speed Controller - 1/2 HP

Saftronics Variable Speed Controller. Model: VG10E1ST34003B1. Input: 380-480V, 1.63 amps, 50/60Hz, 3 phase. Output constant/variable TQ: .5 hp, 380-460V, 1.5 amps, 0.1-120 Hz.

Product Details
  • Stock No: MDFP043A
  • Manufacturer: Saftronics, Inc.
  • Model: VG10E1ST34003B1
  • Serial Number: 0133-06660M0008
Previous Refrigerant
Motor Details
  • If Multiple Motors, Motor Descriptions vs specs: Input: 380-480V, 1.63 amps, 50/60Hz, 3 phase. Output constant/variable TQ: .5 hp, 380-460V, 1.5 amps, 0.1-120 Hz.
  • Motor Horsepower(HP): 0.5
Dimensions:
Additional Product Details
Saftronics, Inc. Variable Speed Controller - 1/2 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed