- Product Details
Saginaw Control & Engineering Ammonia Control Panel
2002 Saginaw Control & Engineering Ammonia Control Panel. This panel was last used to control ammonia transfer pumps, float switches, solenoid valves, purger and the vent and exhaust fans. Control panel contents: (4) Siemens IEC 3 hp combination starters, (1) Siemens IEC 7.5 hp combination starter, (1) Siemens 100 amp breakers, (1) Siemens 25 amp breaker (4) Siemens 15 amp breaker, (1) Siemens SITOP PLC, (1) Siemens input and output modules and (1) Hansen Technologies sealed motor control valve, fail safe actuator. Overall dimensions: 6 ft. L x 1 ft 1 in. W x 6 ft. W.
- Stock No: MDFC057
- Manufacturer: Saginaw Control & Engineering
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: No
- Motor Included? No
- Length (Inches): 72
- Width (Inches): 13
- Height (Inches): 72
- Previously Used With: This panel was last used to control ammonia transfer pumps, float switches, solenoid valves, purger and the vent and exhaust fans
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!
































