Samsco 400 Series Wastewater Evaporator

Samsco 400 Series Wastewater Evaporator

Severn Trent Services SAMSCO Water Evaporator. Model S406NA - Natural Gas Only. Serial 1908. Year: 2001. Electrical: 110 VAC, 60 Hz, 1-ph, 15A. Gas rating: 100,000 BTU. Includes Widen diaphragm pump P1/PPPP/TF/TF/KTV. Weight: 700 LBS. The Samsco 400 series units feature an evaporation rate of 8-10 GPH, 192 GPD, 118 gallon tank, and 23 wide x 65 long footprint. Shipping weight: 700 LBS.
Product Details
  • Stock No: DCCA01
  • Manufacturer: Samsco
  • Model: S406NA - Nat Gas
  • Serial Number: 1908
Evaporator Details
Micro Panel Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Samsco 400 Series Wastewater Evaporator
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed