Samson Valve Assembly

Samson Valve Assembly

(2) Samson Valve Assembly. Inlets/Outlets (3) 3 in. Flenchers (3) 7-1/2 in. Electrical Control Box 4763. Input 4-20. Model 011003, (valve 1) S/N 591539, (valve 2) S/N 591533. Samson (valve 1) 3244-01-216WCB, (valve 2) 3244-01-216WCB. ID 727TX, Size 3, CI-150, C095-LN-ME-D. Overall dimensions 10 in. W, 13 in. L, 22 in. H. Units are brand new, never been installed.

Product Details
  • Stock No: QCAI496.3a
  • Manufacturer: Samson
  • Model: 11003
  • Serial Number: 591539, 591533
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Samson Valve Assembly
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed