Sandpiper Air-Powered Diaphragm Pump

Sandpiper Air-Powered Diaphragm Pump

Sandpiper Air-Powered Diaphragm Pump. Model: SSB1-A, S/N: 607663, Type: TF-3-55. Inlet/outlet: 1-1/2 in., sanitary clamp. 316 stainless steel manifold, 316 stainless steel outer chamber, 316 stainless steel outer diaphragm plate. Capacity: 0 to 54 gpm. Solid handling up to 1/4 in.; heads up to 289 ft. of water. Overall dimensions: 32 in. L x 14 in. W x 29 in. H. This pump is USDA accepted for meat and poultry.

Product Details
  • Stock No: SNBB380.6a
  • Manufacturer: Sandpiper
  • Model: SSB1-A
  • Serial Number: 607663
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sandpiper Air-Powered Diaphragm Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed