Sandpiper Air-Powered Double Diaphragm Pump

Sandpiper Air-Powered Double Diaphragm Pump

Sandpiper Air-Powered Double Diaphragm Pump. Model: SSB2-A. S/N: 294848. Type: TF-1-SS. Stainless steel construction. Maximum recommended air pressure: 100 psi. Inlets: (1) 1/4 in. dia. air fitting, (1) 2 in. dia. I-line fitting (male). Outlets: (1) 2 in. dia. I-line fitting (female). Overall dimensions: 27 in. L x 18-1/2 in. W x 41 in. H.

Product Details
  • Stock No: SGMI324.5
  • Manufacturer: Sandpiper
  • Model: SSB2-A
  • Serial Number: 294848
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sandpiper Air-Powered Double Diaphragm Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed