Sandpiper Ball Valve Diaphragm Pump

Sandpiper Ball Valve Diaphragm Pump

Sandpiper Ball Valve Diaphragm Pump. Model: SSB1-A. Maximum capacity: 54 gpm. Displacement per stroke: 0.36 gal. Maximum solids handled: 1/4 in. Maximum discharge pressure: 100 psi. Designed to meet USDA standards. Applications include: meat and poultry. Wetted parts are electropolished 316 and 302/304 stainless steel. Non-wetted parts are electroless nickel-plated aluminum and polypropylene. Fitted with food grade, white nitrile elastomers. Inlets: (1) 1/4 in. dia. quick connect air fitting, (1) 1-1/2 in. dia. S-line fitting. Outlets: (1) 1-1/2 in. dia. S-line fitting. Overall dimensions: 16 in. L x 12 in. W x 18-1/2 in. H.

Product Details
  • Stock No: DCBJ205.6
  • Manufacturer: Sandpiper
  • Model: SSB1-A
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sandpiper Ball Valve Diaphragm Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed