Sandpiper Diaphragm Pump (150 GPM Max)

Sandpiper Diaphragm Pump (150 GPM Max)

Sandpiper Double Diaphragm Stainless Steel Pump, 2 in., Pneumatic Powered. This appears to be a G20 Metallic design level 1 ball valve unit. Nameplate missing. The G20 has these specs: .42 gallon displacement, 150 GPM max flow, 0.25 inch solids handling, and max discharge of 100 PSI. (ACN49)

Product Details
  • Stock No: AANF119.5
  • Manufacturer: Sandpiper
Pump Details
  • Pump Type: Diaphragm
  • Max Gallons Per Minute GPM: 150
  • Minimum Temperature (F): -35
  • Maximum Temperature (F): 350
  • Maximum Pressure MAWP (PSI): 100
  • # Inlets: 2
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 0.75
  • Inlet/Outlet Type 1: NPT
  • Inlet/Outlet 2: Inlet
  • Inlet/Outlet Size (Inches) 2: 2
  • Inlet/Outlet Type 2: NPT
  • Inlet/Outlet 3: Outlet
  • Inlet/Outlet Size (Inches) 3: 2
  • Inlet/Outlet Type 3: NPT
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
Additional Product Details
Sandpiper Diaphragm Pump (150 GPM Max)
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed