Sandpiper Diaphragm Pump

Sandpiper Diaphragm Pump

Sandpiper Diaphragm Pump, Model SA2-A, type BF-3-SS, S/N 323464, 2 in. connections,18 in. L x 22 in. W x 30 in. H.

Product Details
  • Stock No: 18a.BASF138.12a
  • Manufacturer: Sandpiper
  • Model: SA2-A
  • Serial Number: 323464
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sandpiper Diaphragm Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed