Sandpiper ST1 Diaphragm Pump (42 GPM Max)

Sandpiper ST1 Diaphragm Pump (42 GPM Max)

Sandpiper Containment Duty Diaphragm Pump. Model: ST1. Maximum capacity: 42 gpm. Displacement per stroke: 0.09 gal. Maximum solids handled: 1/4 in. Maximum discharge pressure: 125 psi. Containment duty pumps are ideal for highly corrosive and hazardous chemical fluid requirements. All CD duty pumps are exclusively designed with containment chambers, hydraulically balanced/coupled pumping diaphragm and driver diaphragm assemblies. CD pumps are constructed of aluminum, cast iron, stainless steel alloy 'C', polypropylene, and kynar with TPE. Inlets: (1) 1/4 in. dia. NPT (female, for quick connect air fitting), (1) 1 in. dia. NPT (female). Overall dimensions: 14 in. L x 11-1/2 in. W x 14 in. H.(ACN26).

Product Details
  • Stock No: DCBJ205B.6
  • Manufacturer: Sandpiper
  • Model: ST1
Pump Details
  • Pump Type: Diaphragm
  • Max Gallons Per Minute GPM: 42
  • Minimum Temperature (F): -35
  • Maximum Temperature (F): 212
  • Maximum Pressure MAWP (PSI): 125
  • # Inlets: 2
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 0.25
  • Inlet/Outlet Type 1: NPT
  • Inlet/Outlet 2: Inlet
  • Inlet/Outlet Size (Inches) 2: 1
  • Inlet/Outlet Type 2: NPT
  • Inlet/Outlet 3: Outlet
  • Inlet/Outlet Size (Inches) 3: 1
  • Inlet/Outlet Type 3: NPT
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 14
  • Width (Inches): 11.5
  • Height (Inches): 14
Additional Product Details
Sandpiper ST1 Diaphragm Pump (42 GPM Max)
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed