- Product Details
Sani-Matic 66291 Screw Compressor Micro Control Panel
Sani-Matic Insdustrial Control Panel: Job: 66291, DWG: 833630, Panel A Motor Control Panel. High Voltage: 460 VAC, 60 Hz. Full Load Currrent: 36.9A. Short Circuit Current: 25kA 460V Rms. Amp Rating Of Largest Motor: 33.0A. Encloser Type 1, Field Wiring To Be Copper 75c Insulation Minimum . Torque Disconnect Connections To 35 In-LB. Torque Ground Lug Connections To 150 In-LB.
Product Details
- Stock No: SIMM20C
- Manufacturer: Sani-Matic
- Model: 66291
- Serial Number: CF-0819200
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 60
- Width (Inches): 36
- Height (Inches): 60
- Weight (LBS): 214
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!

























